
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 34 in x 32 in
Mfr # 104204-I26
Zoro # G402194236
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Series
Rugged Flex
Size
34 in
Gender
Men's
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104204-I26
Zoro #
G402194236
UPC #
192776447605
Country of Origin
Pakistan
Dimensions
Size
34 in
Details
Item
FR Rugged Flex Work Pant
Series
Rugged Flex
Color
Navy
Gender
Men's
Material Trade Name
98% Cotton/2% Spandex Canvas
Pant Fit
Relaxed
Inseam
32 in
Fabric Weight
9.6oz
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.