Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 36 in x 30 in

  • Mfr # 104204-I26

  • Zoro # G702191539


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Gender
Men's
Series
Rugged Flex
Pant Fit
Relaxed
Size
36 in
Fabric Weight
9.6oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104204-I26
Zoro #
G702191539
UPC #
192776447186
Country of Origin
Pakistan

Dimensions

Size
36 in

Details

Item
FR Rugged Flex Work Pant
Gender
Men's
Series
Rugged Flex
Pant Fit
Relaxed
Inseam
30 in
Fabric Weight
9.6oz
Material Trade Name
98% Cotton/2% Spandex Canvas
Color
Navy

Description

BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.