Shop CARHARTT
See all product information
Create Account
Mens FR Rugged Flex Work Pant, 9.6oz 98% Cotton/2% Spandex Canvas, Navy, 36 in x 34 in
- Mfr # 104204-I26
- Zoro # G802194638
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
98% Cotton/2% Spandex Canvas
Fabric Weight
9.6oz
Gender
Men's
Series
Rugged Flex
Pant Fit
Relaxed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104204-I26
- Zoro #
- G802194638
- UPC #
- 192776448145
- Country of Origin
- Pakistan
- Item
- FR Rugged Flex Work Pant
- Material Trade Name
- 98% Cotton/2% Spandex Canvas
- Fabric Weight
- 9.6oz
- Color
- Navy
- Gender
- Men's
- Inseam
- 34 in
- Series
- Rugged Flex
- Pant Fit
- Relaxed
Dimensions
- Size
- 36 in
Description
BN2517 M FR RF Rlxd Ft Cnvs 5Pkt Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.