Men's Heavy Weight Rain Jacket, 100% Nylon, Zipper, Black, 3XL

  • Mfr # 104670-BLK3XLREG

  • Zoro # G005657671


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Black
Material
100% Nylon
Closure Type
Zipper
Fabric Weight
7.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104670-BLK3XLREG
Zoro #
G005657671
UPC #
192776739496
Country of Origin
Cambodia

Dimensions

Size
3XL
Minimum Chest Size
54 in
Size-Body Type
Regular
Maximum Chest Size
56 in

Details

Item
Heavy Weight Rain Jacket
Color
Black
Material
100% Nylon
Closure Type
Zipper
Fabric Weight
7.3 oz
Gender
Men's
Number of Outside Pockets
4
Lining Material
Nylon
Number of Inside Pockets
2
Hood Style
Detachable
Features
Adjustable Droptail Hem, Detachable Drawcord-Adjustable Roll-Away Hood Anchors in Place When not in Use, Full Zip, Fully Taped Waterproof Seams, Storm Cuffs with Adjustable Closure, Mesh-Lined Body, Nylon Taffeta Sleeve Lining, Right-Chest Drop-In Welt Pocket with Drain Vents, Secure Left-Chest Zip Pocket with Storm Flap, Waterproof, Two Inner Hook-and-Loop Pockets, Two Lower-Front Zip Pockets with Storm Flaps, Wind Resistant
Hood Features
Detachable, Drawstring Closure
Temperature Rating
Down to 32 Degrees F
Includes Removable Liner
No
Includes Hood
Yes
Style
Jacket
Water-Resistant
Yes
Garment Type
Jacket
Insulated for Cold Conditions
Yes
Wind-Resistant
Yes
Wrist Closure
Bungee
Collar Style
Hooded
Reversable
No
Cleaning and Care Instructions
Do Not Bleach, Do not Dry Clean, Do Not Iron, Gentle Cycle, Machine Wash Cold, Mild Detergent, Tumble Dry On Low and Remove Promptly
Cuff Style
Rib-Knit with Hook-and-Loop
Includes Lining
Yes
Waist Style
Open

Description

Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.