Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Heavy Weight Rain Jacket, 100% Nylon, Zipper, Black, L

  • Mfr # 104670-BLKLTLL

  • Zoro # G005657732


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Black
Material
100% Nylon
Closure Type
Zipper
Fabric Weight
7.3 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104670-BLKLTLL
Zoro #
G005657732
UPC #
192776739731
Country of Origin
Cambodia

Dimensions

Size
L
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Size-Body Type
Tall

Details

Item
Heavy Weight Rain Jacket
Color
Black
Material
100% Nylon
Closure Type
Zipper
Fabric Weight
7.3 oz
Gender
Men's
Number of Outside Pockets
4
Lining Material
Nylon
Features
Adjustable Droptail Hem, Detachable Drawcord-Adjustable Roll-Away Hood Anchors in Place When not in Use, Full Zip, Fully Taped Waterproof Seams, Storm Cuffs with Adjustable Closure, Mesh-Lined Body, Nylon Taffeta Sleeve Lining, Right-Chest Drop-In Welt Pocket with Drain Vents, Secure Left-Chest Zip Pocket with Storm Flap, Waterproof, Two Inner Hook-and-Loop Pockets, Two Lower-Front Zip Pockets with Storm Flaps, Wind Resistant
Number of Inside Pockets
2
Hood Style
Detachable
Hood Features
Detachable, Drawstring Closure
Includes Hood
Yes
Waist Style
Open
Wrist Closure
Bungee
Cuff Style
Rib-Knit with Hook-and-Loop
Style
Jacket
Garment Type
Jacket
Cleaning and Care Instructions
Do Not Bleach, Do not Dry Clean, Do Not Iron, Gentle Cycle, Machine Wash Cold, Mild Detergent, Tumble Dry On Low and Remove Promptly
Water-Resistant
Yes
Reversable
No
Includes Lining
Yes
Includes Removable Liner
No
Collar Style
Hooded
Temperature Rating
Down to 32 Degrees F
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes

Description

Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 44 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.