Shop CARHARTT
See all product information
Create Account
Men's Heavy Weight Rain Jacket, 100% Nylon, Zipper, Black, XL
- Mfr # 104670-029XLREG
- Zoro # G405657738
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Black
Material
100% Nylon
Closure Type
Zipper
Fabric Weight
7.3 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104670-029XLREG
- Zoro #
- G405657738
- UPC #
- 192776739311
- Country of Origin
- Cambodia
Dimensions
- Size
- XL
- Size-Body Type
- Regular
- Minimum Chest Size
- 46 in
- Maximum Chest Size
- 48 in
- Fits Chest Size
- Bottle Size
- XL
- Size - Alpha
- XL
Description
Heavy Weight Rain Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Nylon, Fabric Weight 7.3 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Detachable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 2, Color Black, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.