Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's High Visibility Rain Jacket, 100% Polyester, Zipper, Green, 3XL

  • Mfr # 105300-BLM3XLREG

  • Zoro # G605657965


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
100% Polyester
Closure Type
Zipper
Fabric Weight
5.25 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105300-BLM3XLREG
Zoro #
G605657965
UPC #
195836138383
Country of Origin
Viet Nam

Dimensions

Size
3XL
Maximum Chest Size
56 in
Size-Body Type
Regular
Reflective Stripe Width
3 in
Minimum Chest Size
54 in

Details

Item
High Visibility Rain Jacket
Color
Green
Material
100% Polyester
Closure Type
Zipper
Fabric Weight
5.25 oz
Gender
Men's
Number of Outside Pockets
2
Number of Inside Pockets
2
Hood Style
Attached
Standards
ANSI/ISEA 107
Features
3M(TM) Scotchlite(TM) Reflective Material, Drawcord-Adjustable Droptail Hem for Added Coverage, Full Length Waterproof Zipper and Storm Flap, Fully Taped Waterproof Seams, Adjustable Cuffs, Meets ANSI Class 3 Type R Visibility Standard, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Storm Defender Waterproof Breathable Technology Stops Water from Getting in But Lets Sweat Get Out, Two Interior Drop-In Pocket with Hook-and-Loop Closure, Two Zipper-Secure Lower Pockets
ANSI Class
3
Lining Material
100% Polyester Twill
ANSI Type
R
Cuff Style
Hook-and-Loop
Includes Hood
Yes
Water-Resistant
Yes
Series
High Visibility
Reflective Stripe Border Color
Silver/Yellow
Wind-Resistant
Yes
Front Stripe Pattern
Vertical
Collar Style
Attached Hood
Style
Jacket
Back Stripe Pattern
Horizontal
Includes Removable Liner
No
Includes Lining
Yes
Reflective Stripe Main Color
Silver
Reflective Tape Attachment Type
Laminated
Reflective Stripe Border Type
Contrasting
Waist Style
Drawstring
Insulated for Cold Conditions
Yes
Reflective Stripe Locations
Arms, Back, Chest
Hood Features
Drawstring Adjuster
Insulation Material
Three Layer Polyester Twill
Garment Type
Jacket
Wrist Closure
Hook-and-Loop

Description

High Visibility Rain Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green, Size 3XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 56 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI/ISEA 107, Minimum Chest Size 54 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.