Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's High Visibility Rain Jacket, 100% Polyester, Zipper, Green, 4XL

  • Mfr # 105300-BLM4XLREG

  • Zoro # G305657999


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
100% Polyester
Closure Type
Zipper
Fabric Weight
5.25 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105300-BLM4XLREG
Zoro #
G305657999
UPC #
195836138413
Country of Origin
Viet Nam

Dimensions

Size
4XL
Maximum Chest Size
60 in
Size-Body Type
Regular
Minimum Chest Size
58 in
Reflective Stripe Width
3 in

Details

Item
High Visibility Rain Jacket
Color
Green
Material
100% Polyester
Closure Type
Zipper
Fabric Weight
5.25 oz
Gender
Men's
Number of Outside Pockets
2
Lining Material
100% Polyester Twill
Standards
ANSI/ISEA 107
Number of Inside Pockets
2
Hood Style
Attached
Features
3M(TM) Scotchlite(TM) Reflective Material, Drawcord-Adjustable Droptail Hem for Added Coverage, Full Length Waterproof Zipper and Storm Flap, Fully Taped Waterproof Seams, Adjustable Cuffs, Meets ANSI Class 3 Type R Visibility Standard, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Storm Defender Waterproof Breathable Technology Stops Water from Getting in But Lets Sweat Get Out, Two Interior Drop-In Pocket with Hook-and-Loop Closure, Two Zipper-Secure Lower Pockets
ANSI Class
3
Cuff Style
Hook-and-Loop
Reflective Stripe Locations
Arms, Back, Chest
Insulation Material
Three Layer Polyester Twill
Collar Style
Attached Hood
Series
High Visibility
Includes Hood
Yes
Includes Removable Liner
No
Water-Resistant
Yes
Reflective Stripe Border Color
Silver/Yellow
Garment Type
Jacket
Reflective Tape Attachment Type
Laminated
Includes Lining
Yes
Insulated for Cold Conditions
Yes
ANSI Type
R
Waist Style
Drawstring
Front Stripe Pattern
Vertical
Hood Features
Drawstring Adjuster
Back Stripe Pattern
Horizontal
Reflective Stripe Border Type
Contrasting
Style
Jacket
Wrist Closure
Hook-and-Loop
Reflective Stripe Main Color
Silver
Wind-Resistant
Yes

Description

High Visibility Rain Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green, Size 4XL, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 60 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI/ISEA 107, Minimum Chest Size 58 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.