Zoro Homepage

Men's High Visibility Rain Jacket, 100% Polyester, Zipper, Green, S

  • Mfr # 105300-BLMSREG

  • Zoro # G805658014


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
100% Polyester
Closure Type
Zipper
Fabric Weight
5.25 oz
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105300-BLMSREG
Zoro #
G805658014
UPC #
195836138505
Country of Origin
Viet Nam

Dimensions

Size
S
Minimum Chest Size
34 in
Reflective Stripe Width
3 in
Size-Body Type
Regular
Maximum Chest Size
36 in

Details

Item
High Visibility Rain Jacket
Color
Green
Material
100% Polyester
Closure Type
Zipper
Fabric Weight
5.25 oz
Gender
Men's
Number of Outside Pockets
2
ANSI Class
3
Number of Inside Pockets
2
Standards
ANSI/ISEA 107
Features
3M(TM) Scotchlite(TM) Reflective Material, Drawcord-Adjustable Droptail Hem for Added Coverage, Full Length Waterproof Zipper and Storm Flap, Fully Taped Waterproof Seams, Adjustable Cuffs, Meets ANSI Class 3 Type R Visibility Standard, Segmented Trim (#5510) Maintains Performance Through 75 Home Launderings, Storm Defender Waterproof Breathable Technology Stops Water from Getting in But Lets Sweat Get Out, Two Interior Drop-In Pocket with Hook-and-Loop Closure, Two Zipper-Secure Lower Pockets
Hood Style
Attached
Lining Material
100% Polyester Twill
Includes Hood
Yes
Insulation Material
Three Layer Polyester Twill
Reflective Tape Attachment Type
Laminated
Wind-Resistant
Yes
ANSI Type
R
Water-Resistant
Yes
Style
Jacket
Reflective Stripe Border Color
Silver/Yellow
Reflective Stripe Border Type
Contrasting
Front Stripe Pattern
Vertical
Reflective Stripe Locations
Arms, Back, Chest
Insulated for Cold Conditions
Yes
Includes Lining
Yes
Hood Features
Drawstring Adjuster
Waist Style
Drawstring
Collar Style
Attached Hood
Back Stripe Pattern
Horizontal
Series
High Visibility
Reflective Stripe Main Color
Silver
Includes Removable Liner
No
Wrist Closure
Hook-and-Loop
Cuff Style
Hook-and-Loop
Garment Type
Jacket

Description

High Visibility Rain Jacket, Garment Type Jacket, Length Type Hip, Style Jacket, Back Stripe Pattern Horizontal, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper, Color Green, Size S, Number of Outside Pockets 2, Includes Hood Yes, Hood Style Attached, Maximum Chest Size 36 in, Material 100 Percent Polyester, Includes Removable Liner No, Reflective Stripe Border Type Contrasting, Garment Features Black Bottom, Standards ANSI/ISEA 107, Minimum Chest Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.