Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Black, M

  • Mfr # 104050-BLK

  • Zoro # G702190211


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Washed Duck
Lining Material
Quilted Nylon
Water-Resistant
Yes
Gender
Men's
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104050-BLK
Zoro #
G702190211
UPC #
192776180984
Country of Origin
India

Dimensions

Size - Body Type
Regular
Size
M

Details

Item
Hooded Insulated Jacket
Material
100% Cotton Washed Duck
Lining Material
Quilted Nylon
Water-Resistant
Yes
Color
Black
Gender
Men's
Fabric Weight
12oz
Insulated
Yes
Cuff Style
Rib Knit Storm
Closure Type
Zipper

Description

J130 M LseFit WshDck Ins Actve Jac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.