
Men's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Navy, 4XL
Mfr # 104050-I26
Zoro # G102193041
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Washed Duck
Fabric Weight
12oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted Nylon
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
104050-I26
Zoro #
G102193041
UPC #
192776431796
Country of Origin
India
Dimensions
Size
4XL
Size - Body Type
Regular
Details
Item
Hooded Insulated Jacket
Color
Navy
Material
100% Cotton Washed Duck
Fabric Weight
12oz
Closure Type
Zipper
Gender
Men's
Lining Material
Quilted Nylon
Water-Resistant
Yes
Cuff Style
Rib Knit Storm
Insulated
Yes
Description
J130 M LseFit WshDck Ins Actve Jac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.