Men's Hooded Jacket, 100% Cotton, Zipper, Gray, 4XL

  • Mfr # 104050-GVL4XLTLL

  • Zoro # G505657911


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Size
4XL
Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104050-GVL4XLTLL
Zoro #
G505657911
UPC #
192776969886
Country of Origin
India

Dimensions

Size
4XL
Length
30 1/2 in
Size-Body Type
Tall
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
Hooded Jacket
Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Lining Material
Nylon
Number of Inside Pockets
2
Features
Triple-Stitched Main Seams, Cordura-Reinforced Sleeve Hems, Elbow Pleats, Full Zip Front, Internal Rib-Knit Storm Cuffs
Number of Outside Pockets
2
Style
Jacket
Hood Style
Attached
Includes Lining
Yes
Reinforced Locations
Sleeve
Insulation Material
Thinsulate(TM)
Insulated for Cold Conditions
Yes
Cleaning and Care Instructions
Do Not Bleach, Machine Wash Warm Like Colors, Steam Iron Shell Only, Tumble Dry On Medium
Includes Hood
Yes
Temperature Rating
Down to 32 Degrees F
Includes Removable Liner
No
Garment Type
Jacket

Description

Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Length 30 1/2 in, Maximum Chest Size 60 in, Size-Body Type Tall, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.