Men's Hooded Jacket, 100% Cotton, Zipper, Gray, 5XL
- Mfr # 104050-GVL5XLREG
- Zoro # G205657877
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Material
100% Cotton
Fabric Weight
12 oz
Closure Type
Zipper
Gender
Men's
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104050-GVL5XLREG
- Zoro #
- G205657877
- UPC #
- 192776969671
- Country of Origin
- India
Dimensions
- Size
- 5XL
- Maximum Chest Size
- 64 in
- Minimum Chest Size
- 62 in
- Size-Body Type
- Regular
- Fits Chest Size
- Triple-Stitched Main Seams, Cordura-Reinforced Sleeve Hems, Elbow Pleats, Full Zip Front, Internal Rib-Knit Storm Cuffs, (2) Inner Pockets, (2) Lined Front Pockets One with Pen Stall
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
Description
Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material 100 Percent Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Gray, Maximum Chest Size 64 in, Size-Body Type Regular, Temperature Rating Down to 32 Degrees F, Lining Material Nylon, Size 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.