
Men's Hooded Sweatshirt, 59% Cotton/41% Polyester, 10.5oz, New Navy, 2XL
Mfr # 104078-472
Zoro # G202193798
product price:Â $79.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
10.5oz
Material
59% Cotton, 41% Polyester
Gender
Men's
Closure Type
Zipper
Size - Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104078-472
Zoro #
G202193798
UPC #
192776659305
Country of Origin
Mexico
Dimensions
Size - Body Type
Regular
Size
2XL
Details
Item
Hooded Sweatshirt
Fabric Weight
10.5oz
Material
59% Cotton, 41% Polyester
Gender
Men's
Closure Type
Zipper
Color
New Navy
Lining Material
Thermal
Fit
Loose
Description
TS4078 M RD LseFit MW Lnd FZip Swtshrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.