Men's Hooded Sweatshirt, 59% Cotton/41% Polyester, 10.5oz, New Navy, L Tall

  • Mfr # 104078-472

  • Zoro # G102189105


product price:  $89.99
/ea
Free Shipping & Returns

Key Features

Size - Body Type
Tall
Fabric Weight
10.5oz
Lining Material
Thermal
Fit
Loose
Material
59% Cotton, 41% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104078-472
Zoro #
G102189105
UPC #
192776659572
Country of Origin
Mexico

Dimensions

Size - Body Type
Tall
Size
L

Details

Item
Hooded Sweatshirt
Fabric Weight
10.5oz
Lining Material
Thermal
Fit
Loose
Material
59% Cotton, 41% Polyester
Gender
Men's
Color
New Navy
Closure Type
Zipper

Description

TS4078 M RD LseFit MW Lnd FZip Swtshrt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.