Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's HV Force High Visibility LS Class S REG Long Sleeve Relaxed Brite Lime

  • Mfr # TK0496-M / 100496-323SREG

  • Zoro # G911449292


product price: $45.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TK0496-M / 100496-323SREG
Zoro #
G911449292
UPC #
195836045360
Country of Origin
Mexico

Description

3M Scotchlite Reflective Material, Exclusive Trimming, Turn garment inside out, Machine wash cold separately, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean, Do not industrial launder, Maximum 75 wash cycles, ANSI/ISEA 107-2020, Class 3, Type R, WARNING: This garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions. The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation natural sunlight and will lose their effectiveness overtime. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place. Do not use this garment where there is danger of clothing ignition from intense heat, spark or electrical current which could cause a burn injury.Do not remove this label. High-Visibility Long-Sleeve Class 3 T-Shirt 4.25-ounce, 100% polyester bird's-eye knit Meets ANSI / ISEA 107 standard Meets ANSI Class 3, Type R visibility standard; 3M Scotchlite reflective material; Segmented trim #5510 maintains performance through 75 home launderings Built with Force technology to wick sweat and dry fast FastDry technology keeps you cool for all day comfort Stain Breaker technology releases stains Left-chest pocket with sewn-on Carhartt patch Tagless neck label Imported This men's Carhartt t-shirt is designed for jobs where staying visible is important. It's made of 3M Scotchlite reflective material with reflective trim and is ANSI Class 3, Level 2 compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.