Men's HV Force High Visibility SS Class S REG Short Sleeve Relaxed Brite Lime

  • Mfr # TK0495-M / 100495-323SREG

  • Zoro # G011449291


product price: $39.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TK0495-M / 100495-323SREG
Zoro #
G011449291
UPC #
195836045308
Country of Origin
Mexico

Description

3M Scotchlite Reflective Material, Exclusive Trimming, Turn garment inside out, Machine wash cold separately, Do not bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not iron ornamentation, Do not dry clean, Do not industrial launder, Maximum 75 wash cycles, ANSI/ISEA 107-2020, Class 2, Type R, WARNINGThis garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions.The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation Natural Sunlight and will lose their effectiveness over time. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place.Do not remove this label. High-Visibility Short-Sleeve Class 2 T-Shirt 4.25-ounce, 100% polyester bird's-eye knit Meets ANSI / ISEA 107 standard Meets ANSI Class 2, Level R visibility standard; 3M Scotchlite reflective material; Segmented trim #5510 maintains performance through 75 home launderings Built with Force technology to wick sweat and dry fast FastDry technology keeps you cool for all day comfort Stain Breaker technology releases stains Left-chest pocket with sewn-on Carhartt patch Tagless neck label Imported This Carhartt high-visibility t-shirt for men is not only ANSI Class 2, Level 2 compliant, it's also sweat-wicking, stain-releasing, and odor-fighting. The 3M Scotchlite reflective trim is segmented for breathability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.