Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Cotton, Black, 2XL

  • Mfr # 106673-BLK2XLTLL

  • Zoro # G112534612


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Length
30 in
Gender
Men's
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106673-BLK2XLTLL
Zoro #
G112534612
UPC #
197219273933
Country of Origin
Mexico

Dimensions

Size
2XL
Length
30 in
Maximum Chest Size
52 in
Minimum Chest Size
50 in
Size-Body Type
Tall

Details

Item
Jacket
Color
Black
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Lining Material
Nylon
Number of Outside Pockets
2
Style
Flannel-Lined Active Jacket
Waist Style
Rib Knit
Series
106673
Hood Style
Attached
Cuff Style
Rib Knit
Hood Features
Drawstring Closure
Includes Lining
Yes
Garment Type
Jacket
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Includes Removable Liner
No
Includes Hood
Yes
Number of Inside Pockets
2
Features
Filling: 100% Polyester
Temperature Rating
Down to 0 Degrees F
Front Closure Type
Zipper
Insulated for Cold Conditions
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Flannel-Lined Active Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Not Applicable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Black, Length 30 in, Maximum Chest Size 52 in, Size-Body Type Tall, Temperature Rating Down to 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.