Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Cotton, Brown, 4XL

  • Mfr # 106673-BRN4XLREG

  • Zoro # G612534679


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton
Fabric Weight
12 oz
Length
30 in
Gender
Men's
Lining Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106673-BRN4XLREG
Zoro #
G612534679
UPC #
197219274503
Country of Origin
Mexico

Dimensions

Size
4XL
Length
30 in
Size-Body Type
Regular
Maximum Chest Size
60 in
Minimum Chest Size
58 in

Details

Item
Jacket
Color
Brown
Material
Cotton
Fabric Weight
12 oz
Gender
Men's
Lining Material
Nylon
Features
Filling: 100% Polyester
Insulated for Cold Conditions
Yes
Style
Flannel-Lined Active Jacket
Cuff Style
Rib Knit
Number of Outside Pockets
2
Waist Style
Rib Knit
Front Closure Type
Zipper
Temperature Rating
Down to 0 Degrees F
Number of Inside Pockets
2
Series
106673
Cleaning and Care Instructions
Do Not Bleach, Machine Wash
Hood Style
Attached
Includes Lining
Yes
Includes Removable Liner
No
Garment Type
Jacket
Hood Features
Drawstring Closure
Includes Hood
Yes

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Flannel-Lined Active Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 12 oz, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Collar Style Not Applicable, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 2, Color Brown, Length 30 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.