Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Button Down, 29% Nylon Chambray, 71% Polyester, Button Front, 2 Pocket(s), Gray

  • Mfr # 105291-STL3XLREG

  • Zoro # G305657524


product price: $54.99
/ea

Key Features

Color
Gray
Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105291-STL3XLREG
Zoro #
G305657524
UPC #
195836146517
Country of Origin
India

Dimensions

Size
3XL
Minimum Chest Size
54 in
Size-Body Type
Regular
Maximum Chest Size
56 in

Details

Item
Long Sleeve Button Down
Color
Gray
Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
Features
Anti-Odor, Built to Move with Rugged Flex(R) Stretch Technology, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Embroidery Available 6 Unit Minimum, Fastdry Technology Keeps You Cool, Shoulder Pleats for Ease of Movement, Two Chest Pockets with a Pen Stall and Mitered Flaps with Button Closures, Two-Button Adjustable Cuffs with Extended Plackets
Gender
Men's
Closure Type
Button Front
Pattern
Solid
Style
Shirt
Number of Outside Pockets
2
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Wrist Closure
Buttons
Wind-Resistant
No
Ultraviolet Protection Factor
50
Front Closure Type
Buttons
Pocket Locations
Chest
Water-Resistant
No
Button Material
Nylon
Cuff Style
Button
Cleaning and Care Instructions
Do Not Use Fabric Softeners, Machine Wash Warm Separately, Tumble Dry High and Remove Promptly, use Only Non-Chlorine Bleach, Warm Iron if Needed
Moisture-Wicking
Yes
Collar Style
Fold Over
Tag-less
Yes

Description

Long Sleeve Button Down, Gender Men's, Style Shirt, Material 29 Percent Nylon Chambray, 71 Percent Polyester, Fabric Weight 2.9 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Gray, Sleeve Type Long, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.