Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Long Sleeve Lightweight Button Down, 29% Nylon Chambray, 71% Polyester, Button Front, Navy, M

  • Mfr # 105291-I26MTLL

  • Zoro # G305657784


product price: $54.99
/ea

Key Features

Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
Features
Anti-Odor, Built to Move with Rugged Flex(R) Stretch Technology, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Embroidery Available 6 Unit Minimum, Fastdry Technology Keeps You Cool, Shoulder Pleats for Ease of Movement, Two Chest Pockets with a Pen Stall and Mitered Flaps with Button Closures, Two-Button Adjustable Cuffs with Extended Plackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105291-I26MTLL
Zoro #
G305657784
UPC #
195836146425
Country of Origin
India

Dimensions

Size
M
Size-Body Type
Tall
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Long Sleeve Lightweight Button Down
Color
Navy
Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
Features
Anti-Odor, Built to Move with Rugged Flex(R) Stretch Technology, Built with Force Technology to Wick Sweat and Dry Fast and Fight Odors, Embroidery Available 6 Unit Minimum, Fastdry Technology Keeps You Cool, Shoulder Pleats for Ease of Movement, Two Chest Pockets with a Pen Stall and Mitered Flaps with Button Closures, Two-Button Adjustable Cuffs with Extended Plackets
Gender
Men's
Closure Type
Button Front
Number of Outside Pockets
2
Pattern
Solid
Style
Shirt
Cuff Style
Button
Button Material
Nylon
Wrist Closure
Buttons
Ultraviolet Protection Factor
50
Wind-Resistant
No
Collar Style
Fold Over
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Pocket Locations
Chest
Water-Resistant
No
Front Closure Type
Buttons
Tag-less
Yes
Moisture-Wicking
Yes
Cleaning and Care Instructions
Do Not Use Fabric Softeners, Machine Wash Warm Separately, Tumble Dry High and Remove Promptly, use Only Non-Chlorine Bleach, Warm Iron if Needed

Description

Long Sleeve Lightweight Button Down, Gender Men's, Style Shirt, Material 29 Percent Nylon Chambray, 71 Percent Polyester, Fabric Weight 2.9 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Long, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size-Body Type Tall, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.