Men's Long Sleeve Lightweight Button Down, 29% Nylon Chambray, 71% Polyester, Button Front, Tan
Mfr # 105291-DKH2XLREG
Zoro # G305657814
product price: $54.99
/eaKey Features
Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105291-DKH2XLREG
Zoro #
G305657814
UPC #
195836145763
Country of Origin
India
Dimensions
Size
2XL
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size-Body Type
Regular
Description
Long Sleeve Lightweight Button Down, Gender Men's, Style Shirt, Material 29 Percent Nylon Chambray, 71 Percent Polyester, Fabric Weight 2.9 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Tan, Sleeve Type Long, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.