Men's Long Sleeve Lightweight Button Down, 29% Nylon Chambray, 71% Polyester, Button Fronts, Navy
Mfr # 105291-I26MREG
Zoro # G905657818
product price: $54.99
/eaKey Features
Material
29% Nylon Chambray, 71% Polyester
Fabric Weight
2.9 oz
Fit
Relaxed Fit
Pockets
2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105291-I26MREG
Zoro #
G905657818
UPC #
195836146241
Country of Origin
India
Dimensions
Size
M
Size-Body Type
Regular
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Description
Long Sleeve Lightweight Button Down, Gender Men's, Style Shirt, Material 29 Percent Nylon Chambray, 71 Percent Polyester, Fabric Weight 2.9 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Fit Relaxed Fit, Color Navy, Sleeve Type Long, Size M, Maximum Chest Size 40 in, Minimum Chest Size 38 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons, Button Material Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.