Shop CARHARTT

Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Green, 2XL

  • Mfr # K126-BLM2XLTLL
  • Zoro # G505657621

product price: 
$
29.99
/ea

Key Features

Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
K126-BLM2XLTLL
Zoro #
G505657621
UPC #
195836051064
Country of Origin
Guatemala
Item
Long Sleeve Pocket T-Shirt
Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Gender
Men's
Pattern
Solid
Number of Outside Pockets
1
Style
T-Shirt
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Tag-less
Yes
Cuff Style
Rib-Knit
Moisture-Wicking
No
Collar Style
Crew-Neck
Pocket Locations
Left Chest
Reinforced Locations
No
Water-Resistant
No
Wind-Resistant
No
Shell Material
100% Cotton
Wire Color
Green
Container Type
T-Shirt
Sensor Body Style
T-Shirt
Traction Material
100% Cotton

Dimensions

Size
2XL
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Size-Body Type
Tall
Fits Chest Size
Ash 99% Cotton/1% Polyester Jersey, Carbon Heather 60% Cotton/40% Polyester Jersey, Heather Gray 90% Cotton/10% Polyester Jersey, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck and Cuffs Hold Their Shape Throughout the Day, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Long, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.