Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Green, 4XL
Mfr # K126-BLM4XLTLL
Zoro # G405657639
product price:Â $29.99
/eaKey Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K126-BLM4XLTLL
Zoro #
G405657639
UPC #
195836050944
Country of Origin
Guatemala
Dimensions
Size
4XL
Minimum Chest Size
58 in
Size-Body Type
Tall
Maximum Chest Size
60 in
Details
Item
Long Sleeve Pocket T-Shirt
Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Gender
Men's
Pattern
Solid
Number of Outside Pockets
1
Style
T-Shirt
Tag-less
Yes
Wind-Resistant
No
Pocket Locations
Left Chest
Reinforced Locations
No
Moisture-Wicking
No
Cuff Style
Rib-Knit
Collar Style
Crew-Neck
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Water-Resistant
No
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Long, Size 4XL, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Size-Body Type Tall, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.