Shop CARHARTT
See all product information
Create Account
Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Orange, 2XL
- Mfr # K126-BOG2XLREG
- Zoro # G605657590
product price:Â
$
27.99
/ea
Key Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K126-BOG2XLREG
- Zoro #
- G605657590
- UPC #
- 195836051309
- Country of Origin
- Guatemala
- Item
- Long Sleeve Pocket T-Shirt
- Color
- Orange
- Material
- 100% Cotton
- Fabric Weight
- 6.75 oz
- Fit
- Loose Fit
- Pockets
- 1
- Features
- Gender
- Men's
- Number of Outside Pockets
- 1
- Pattern
- Solid
- Style
- T-Shirt
- Cuff Style
- Rib-Knit
- Pocket Locations
- Left Chest
- Tag-less
- Yes
- Moisture-Wicking
- No
- Cleaning and Care Instructions
- Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
- Wind-Resistant
- No
- Water-Resistant
- No
- Collar Style
- Crew-Neck
- Reinforced Locations
- No
- Shell Material
- 100% Cotton
- Wire Color
- Orange
- Container Type
- T-Shirt
- Sensor Body Style
- T-Shirt
Dimensions
- Size
- 2XL
- Size-Body Type
- Regular
- Minimum Chest Size
- 50 in
- Maximum Chest Size
- 52 in
- Fits Chest Size
- Bottle Size
- 2XL
- Size - Alpha
- 2XL
- Container Size
- 2XL
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Long, Size 2XL, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.