Men's Long Sleeve Pocket T-Shirt, 100% Cotton, 1 Pocket(s), Orange, 3XL
- Mfr # K126-BOG3XLREG
- Zoro # G305657548
product price:Â
$
29.99
/ea
Key Features
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K126-BOG3XLREG
- Zoro #
- G305657548
- UPC #
- 195836051095
- Country of Origin
- Guatemala
Dimensions
- Size
- 3XL
- Minimum Chest Size
- 54 in
- Maximum Chest Size
- 56 in
- Size-Body Type
- Regular
- Fits Chest Size
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
Long Sleeve Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Long, Size 3XL, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck, Cuff Style Rib-Knit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.