Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 33 in x 36 in
- Mfr # B11-BRN
- Zoro # G702191478
product price:Â
$
54.99
/ea
Key Features
Material
100% Cotton Washed Duck
Gender
Men's
Fabric Weight
12oz
Fit
Loose
Style Number
B11
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B11-BRN
- Zoro #
- G702191478
- UPC #
- 035481231667
- Country of Origin
- Mexico
Dimensions
- Size
- 33 in
Details
- Item
- Loose Straight Dungaree
- Color
- Carhartt Brown
- Material
- 100% Cotton Washed Duck
- Gender
- Men's
- Inseam
- 36 in
- Fabric Weight
- 12oz
- Fit
- Loose
- Style Number
- B11
- Waist Rise
- High Rise
Description
BN0011 M LseFit WshDck Utly Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.