
Shop CARHARTT
See all product information
Mens Loose Straight Dungaree, 12oz 100% Cotton Washed Duck, Carhartt Brown, 34 in x 30 in
Mfr # B11-BRN
Zoro # G702194240
product price:Â $54.99
/eaKey Features
Material
100% Cotton Washed Duck
Gender
Men's
Fabric Weight
12oz
Style Number
B11
Waist Rise
High Rise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B11-BRN
Zoro #
G702194240
UPC #
035481183706
Country of Origin
Mexico
Dimensions
Size
34 in
Details
Item
Loose Straight Dungaree
Color
Carhartt Brown
Material
100% Cotton Washed Duck
Gender
Men's
Inseam
30 in
Fabric Weight
12oz
Style Number
B11
Waist Rise
High Rise
Fit
Loose
Description
BN0011 M LseFit WshDck Utly Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.