This item is Discontinued.

No Product Image Available

This item is Discontinued.

Carhartt

Men's Men's Loose-Fit Jean, Tan, Ring-Spun Cotton Denim (Discontinued)

Mfr # B189 DKV 36 34
Zoro # G2828055
UPC # 035481450754
Country of Origin Mexico
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B189 DKV 36 34
Zoro #
G2828055
UPC #
035481450754
Country of Origin
Mexico

Details

Item
Men's Loose-Fit Jean
Color
Tan
Material
Ring-Spun Cotton Denim
Gender
Men's
Closure Type
Zipper with Button
Garment Style
Pants
Fit
Loose Fit
Fly Closure Type
Zipper
Waist Closure
Buttons

Description

Men's Loose-Fit Jean, Garment Type Pants, Gender Men's, Material Ring-Spun Cotton Denim, Waist Closure Buttons, Fly Closure Type Zipper, Fit Loose Fit, Color Tan

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.