Men's Mock Neck Lined Vest, 100% Cotton Washed Duck, 12oz, Navy, 2XL Tall

  • Mfr # 104277-I26

  • Zoro # G402189997


product price:  $99.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton Washed Duck
Color
Navy
Closure Type
Zipper
Gender
Men's
Fabric Weight
12oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104277-I26
Zoro #
G402189997
UPC #
192776487823
Country of Origin
India

Dimensions

Size
2XL
Size - Body Type
Tall

Details

Item
Mock Neck Lined Vest
Material
100% Cotton Washed Duck
Color
Navy
Closure Type
Zipper
Gender
Men's
Fabric Weight
12oz
Lining Material
Sherpa

Description

OV4277 M LseFit WshDck Lnd Mcknck Vst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.