
Men's Mock Neck Lined Vest, 100% Cotton Washed Duck, 12oz, Navy, 5XL
Mfr # 104277-I26
Zoro # G802189481
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Lining Material
Sherpa
Closure Type
Zipper
Gender
Men's
Material
100% Cotton Washed Duck
Color
Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104277-I26
Zoro #
G802189481
UPC #
192776487670
Country of Origin
India
Dimensions
Size
5XL
Size - Body Type
Regular
Details
Item
Mock Neck Lined Vest
Lining Material
Sherpa
Closure Type
Zipper
Gender
Men's
Material
100% Cotton Washed Duck
Color
Navy
Fabric Weight
12oz
Description
OV4277 M LseFit WshDck Lnd Mcknck Vst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.