
Men's Mock Neck Lined Vest, 100% Cotton Washed Duck, 12oz, Navy, XL Tall
Mfr # 104277-I26
Zoro # G902189879
product price:Â $99.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
100% Cotton Washed Duck
Lining Material
Sherpa
Fabric Weight
12oz
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104277-I26
Zoro #
G902189879
UPC #
192776487915
Country of Origin
India
Dimensions
Size
XL
Size - Body Type
Tall
Details
Item
Mock Neck Lined Vest
Color
Navy
Material
100% Cotton Washed Duck
Lining Material
Sherpa
Fabric Weight
12oz
Closure Type
Zipper
Gender
Men's
Description
OV4277 M LseFit WshDck Lnd Mcknck Vst
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.