Men's OJ4392 M RlxdFit WshDck Shrp Lnd 2XL TLL Heavy Lined Relaxed Black

  • Mfr # OJ4392-M / 104392-BLK2XLTLL

  • Zoro # G911449339


product price:  $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OJ4392-M / 104392-BLK2XLTLL
Zoro #
G911449339
UPC #
192776511122
Country of Origin
Pakistan

Description

Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean 12-ounce, 100% ring-spun washed cotton duck, Sherpa lining in body, quilted-nylon lining in sleeves, Attached sherpa-lined hood with hidden draw-cord closure, Left-chest pocket with zipper closure, Two inside pockets, Two sherpa-lined lower-front pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Back length: Large Regular: 28 inches; Large Tall: 30 inches This men's Carhartt jacket is made of washed cotton duck that has a broken-in look and feel. It has a soft sherpa fleece-lined body that keeps your core warm, and the sleeves are lined with quilted nylon for easy on and off.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.