Shop CARHARTT
Create Account
Men's OJ4392 M RlxdFit WshDck Shrp Lnd 3XL TLL Heavy Lined Relaxed Black
Mfr # OJ4392-M / 104392-BLK3XLTLL
Zoro # G611449394
product price:Â
$
168.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OJ4392-M / 104392-BLK3XLTLL
- Zoro #
- G611449394
- UPC #
- 192776511153
- Country of Origin
- Pakistan
Description
Exclusive Trimming, Machine wash warm separately, Do not bleach, Tumble dry low, Steam iron shell only, Do not dry clean 12-ounce, 100% ring-spun washed cotton duck, Sherpa lining in body, quilted-nylon lining in sleeves, Attached sherpa-lined hood with hidden draw-cord closure, Left-chest pocket with zipper closure, Two inside pockets, Two sherpa-lined lower-front pockets, Pleated elbows, Inner-sleeve, rib-knit storm cuffs, Split-back construction, Pleated bi-swing back, Back length: Large Regular: 28 inches; Large Tall: 30 inches This men's Carhartt jacket is made of washed cotton duck that has a broken-in look and feel. It has a soft sherpa fleece-lined body that keeps your core warm, and the sleeves are lined with quilted nylon for easy on and off.