Rain Bib Overall, Polyester, 32 in Inseam, 33 in to 34 in Waist, 35 mil Thickness, Navy, M

  • Mfr # 70529_590-M
  • Zoro # G5182344
product price: 
$
55.29
/ea

Key Features

Color
Navy
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
70529_590-M
Zoro #
G5182344
UPC #
094725351288
Country of Origin
China
Item
Rain Bib Overall
Color
Navy
Fabric Weight
410 g/sq m
Material
Polyester
Inseam
32 in
Rainwear Features
Chemical Resistant, Wind Resistant
Features
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Standards
EN 343 3:1
Seam Style
Microweld
Number of Pockets
1
Liner Material
PVC Coated Woven Polyester
Gender
Men's
Includes
Elastic Suspenders
Closure Type
Snaps, Suspenders
Rainwear Primary Material
Polyester
Rainwear Style
Rain Bib Overall
Rainwear Ankle Style
Hook-and-Loop
Resists
Mildew, Oil, Water
High-Visibility
No
ANSI Class
Not Rated
Series
70529
Includes Suspenders
Yes
Fly Closure Type
None
Reflective Stripe Border Type
None
Insulated for Cold Conditions
Yes
Number of Inside Pockets
1
Coating Material
PVC
Will Fit Over Boots
Yes
Leg Fit
Straight Leg
Temperature Rating
Not Rated
Style
Rain Bib Overall
ANSI Type
Unrated
Ankle Type
Straight Cuff
Number of Outside Pockets
0
Includes Lining
Yes
Pocket Locations
Chest
Lining Material
Polyester, PVC
Waist Closures
Pull On
Waist Closure
Pull On
Shell Material
Polyester
Wire Color
Navy
Container Type
Rain Bib Overall
Sensor Body Style
Rain Bib Overall

Dimensions

Size
M
Fits Waist Size
33 in to 34 in
Thickness
35 mil
Maximum Chest Size
39 in
Minimum Waist Size
33 in
Maximum Waist Size
34 in
Size - Body Type
Regular
Size-Body Type
Regular
Fits Chest Size
Adjustable Elastic Suspenders, Push Button Adjustment At Hem
Bottle Size
M
Size - Alpha
M
Container Size
M

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyester, Gender Men's, Bottle Size M, Size-Body Type Regular, Color Navy, Inseam 32 in, Maximum Waist Size 34 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 1, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, PVC, Ankle Type Straight Cuff, Fabric Weight 410 g/sq m, Thickness 35 mil, Fly Closure Type None, Standards EN 343 3:1, Insulated for Cold Conditions Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products