Shop CARHARTT
Create Account
Men's OP5299 M HV SD Lseft LW ClssE Pant M REG Non-Insulated Loose Brite Lime
Mfr # OP5299-M / 105299-BLMMREG
Zoro # G211448421
product price:Â
$
164.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP5299-M / 105299-BLMMREG
- Zoro #
- G211448421
- UPC #
- 195836075848
- Country of Origin
- Viet Nam
Description
Exclusive Trimming, Close All Zippers, Machine Wash Cold Like Colors, Do Not Bleach, Tumble Dry Low, Do Not Use Fabric Softeners, Do Not Starch, Do Not Iron, Do Not Dry Clean, 'Maximum 75 wash cycles, ANSI/ISEA 107-2020, Class E, High-Visibility Reflective Material, WARNINGThis garment is designed to enhance daytime and nighttime visibility when worn properly under normal conditions. Always use extreme caution when working in all traffic conditions.The fluorescent fabrics and retro-reflective fabrics used in this garment will degrade when exposed to ultra violet radiation Natural Sunlight and will lose their effectiveness over time. Periodic comparison to a new garment is recommended to ensure the effectiveness of the product. We recommend that this garment be stored in a dark place.Do not remove this label. 5.25-ounce, 100% polyester, Twill 3-Layer with Storm Defender waterproof breathable technology and Rain Defender durable water repellent DWR, Meets ANSI / ISEA 107 standard Meets ANSI Class E, Type R visibility standard, 3M Scotchlite reflective material, Segmented trim #5510 maintains performance through 75 home launderings, Fully-taped waterproof seams, Partial elastic waistband with hook-and-loop side adjusters, Zippered fly, Two zippered front pockets with storm flaps, Double-front knee with cleanout bottoms that can accommodate knee pads, Back patch pocket with flap and hook-and-loop closure, Two utility and tool pockets, Reinforced polyester bottom kick panels, Ankle-to-knee zippers with double storm flap, Imported For heavy rain and low-light conditions, these men's Carhartt high-visibility pants keep you dry and comfortable on the job. Built to last, from lightweight yet durable twill with double-layer knees and reinforced kick panels. Cut for the most room to move, with a loose fit and a straight leg opening that fits over most work boots.