Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Black, 2XL

  • Mfr # 886859296494

  • Zoro # G615988271


product price:  $69.99
/ea

Key Features

Series
Paxton Rain Defender
Size
2XL
Number of Outside Pockets
1
Gender
Men's
Closure Type
1/4 Zip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
886859296494
Zoro #
G615988271
UPC #
886859296494
Country of Origin
Guatemala

Dimensions

Size
2XL
Size - Body Type
Regular

Details

Series
Paxton Rain Defender
Number of Outside Pockets
1
Item
Hooded Sweatshirt
Gender
Men's
Closure Type
1/4 Zip
Fabric Weight
13oz
Water-Resistant
Yes
Material
55% Cotton, 45% Polyester
Color
Black
Fit
Loose
Cuff Style
Rib Knit

Description

M RD LseFit HW QZip Swtshrt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.