
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, New Navy, 3XL Tall
Mfr # 100615-472
Zoro # G102194055
product price:Â $69.99
/eaKey Features
Size
3XL
Material
Polyester, Cotton
Fabric Weight
13oz
Number of Outside Pockets
1
Gender
Men's
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
100615-472
Zoro #
G102194055
UPC #
886859462257
Country of Origin
Viet Nam
Dimensions
Size
3XL
Size - Body Type
Tall
Details
Item
Hooded Sweatshirt
Color
New Navy
Material
Polyester, Cotton
Fabric Weight
13oz
Number of Outside Pockets
1
Gender
Men's
Fit
Loose
Series
Paxton Rain Defender
Closure Type
Pullover
Water-Resistant
Yes
Cuff Style
Rib Knit
Description
TS0615 M RD Loose Fit HW SwT-Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.