Shop CARHARTT
See all product information
Create Account
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, New Navy, XL Tall
- Mfr # 100614-472
- Zoro # G902193432
product price:Â
$
74.99
/ea
Key Features
Size
XL
Color
New Navy
Material
Polyester, Cotton
Fabric Weight
13oz
Number of Outside Pockets
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 100614-472
- Zoro #
- G902193432
- UPC #
- 886859469508
- Country of Origin
- Viet Nam
Dimensions
- Size
- XL
- Size - Body Type
- Tall
Details
- Item
- Hooded Sweatshirt
- Color
- New Navy
- Material
- Polyester, Cotton
- Fabric Weight
- 13oz
- Number of Outside Pockets
- 2
- Gender
- Men's
- Cuff Style
- Rib Knit
- Series
- Paxton Rain Defender
- Closure Type
- Zipper
- Water-Resistant
- Yes
- Fit
- Loose
Description
TS0614 M RD LseFit HW FZip Swtshrt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.