Zoro Homepage

Men's Pocket T-Shirt, 100% Cotton, Pullover, 1 Pocket(s), Orange, L

  • Mfr # K87-BOGLREG

  • Zoro # G905657931


product price: $19.99
/ea

Key Features

Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K87-BOGLREG
Zoro #
G905657931
UPC #
192776869179
Country of Origin
Guatemala

Dimensions

Size
L
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
42 in

Details

Item
Pocket T-Shirt
Color
Orange
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Patch, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Side-Seam Construction Minimizes Twisting, Tagless Neck Label for A Smooth Feel
Gender
Men's
Closure Type
Pullover
Pattern
Solid
Number of Outside Pockets
1
Style
T-Shirt
Moisture-Wicking
No
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed
Reinforced Locations
No
Tag-less
Yes
Wind-Resistant
No
Water-Resistant
No
Pocket Locations
Left Chest
Collar Style
Crew-Neck
Type
T-Shirt

Description

Pocket T-Shirt, Gender Men's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Orange, Sleeve Type Short, Size L, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Size-Body Type Regular, Cleaning and Care Instructions Machine Wash Warm with Like Colors, Tumble Dry Medium and Remove Promptly, Use Non-Chlorine Bleach When Needed, Collar Style Crew-Neck

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.