Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Navy, 30 in x 30 in

  • Mfr # 103574-412

  • Zoro # G502194648


product price: $54.99
/ea

Key Features

Fit
Relaxed
Material
98% Cotton/2% Spandex Canvas
Series
Rigby
Size
30 in
Style Number
103574
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103574-412
Zoro #
G502194648
UPC #
192776401010
Country of Origin
Bangladesh

Dimensions

Size
30 in

Details

Item
Relaxed Straight Cargo Pant
Inseam
30 in
Fit
Relaxed
Material
98% Cotton/2% Spandex Canvas
Series
Rigby
Style Number
103574
Waist Rise
Mid Rise
Gender
Men's
Color
Navy
Fabric Weight
8.5oz

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products