
Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Black, 32 in x 32 in
Mfr # 103574-BLK
Zoro # G302193094
product price:Â $59.99
/eaKey Features
Material
98% Cotton / 2% Spandex Canvas
Gender
Men's
Fabric Weight
8.5oz
Series
Rigby
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
103574-BLK
Zoro #
G302193094
UPC #
192776402758
Country of Origin
Bangladesh
Dimensions
Size
32 in
Details
Item
Relaxed Straight Cargo Pant
Color
Black
Material
98% Cotton / 2% Spandex Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
8.5oz
Series
Rigby
Fit
Relaxed
Waist Rise
Mid Rise
Style Number
103574
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.