Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Black, 34 in x 32 in

  • Mfr # 103574-BLK

  • Zoro # G202190889


product price:  $59.99
/ea

Key Features

Waist Rise
Mid Rise
Fabric Weight
8.5oz
Fit
Relaxed
Material
98% Cotton/2% Spandex Canvas
Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103574-BLK
Zoro #
G202190889
UPC #
192776402819
Country of Origin
Bangladesh

Dimensions

Size
34 in

Details

Item
Relaxed Straight Cargo Pant
Waist Rise
Mid Rise
Fabric Weight
8.5oz
Fit
Relaxed
Inseam
32 in
Material
98% Cotton/2% Spandex Canvas
Style Number
103574
Color
Black
Series
Rigby
Gender
Men's

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.