Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Black, 44 in x 30 in

  • Mfr # 103574-BLK

  • Zoro # G602193022


product price:  $59.99
/ea

Key Features

Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
103574-BLK
Zoro #
G602193022
UPC #
192776402635
Country of Origin
Bangladesh

Dimensions

Size
44 in

Details

Item
Relaxed Straight Cargo Pant
Color
Black
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Style Number
103574
Fit
Relaxed

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.