Shop CARHARTT

Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 38in x 30in

  • Mfr # 103574-253
  • Zoro # G602190557

product price: 
$
59.99
/ea

Key Features

Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Fabric Weight
8.5oz
Series
Rigby
Style Number
103574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
103574-253
Zoro #
G602190557
UPC #
192776023106
Country of Origin
Bangladesh

Dimensions

Size
38 in

Details

Item
Relaxed Straight Cargo Pant
Color
Dark Khaki
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
8.5oz
Series
Rigby
Style Number
103574
Waist Rise
Mid Rise
Fit
Relaxed

Description

BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.