Mens Rigby Relaxed Straight Cargo Pant, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 42in x 32in
- Mfr # 103574-253
- Zoro # G802190432
product price:Â
$
59.99
/ea
Key Features
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Fabric Weight
8.5oz
Series
Rigby
Style Number
103574
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 103574-253
- Zoro #
- G802190432
- UPC #
- 192776023465
- Country of Origin
- Bangladesh
Dimensions
- Size
- 42 in
Details
- Item
- Relaxed Straight Cargo Pant
- Color
- Dark Khaki
- Material
- 98% Cotton/2% Spandex Canvas
- Gender
- Men's
- Inseam
- 32 in
- Fabric Weight
- 8.5oz
- Series
- Rigby
- Style Number
- 103574
- Waist Rise
- Mid Rise
- Fit
- Relaxed
Description
BN3574 M RF RlxdFit Cnvs Crgo Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.