Shop CARHARTT
See all product information
Create Account
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Dark Khaki, 50 in x 30 in
- Mfr # 102291-253
- Zoro # G802194676
product price:Â
$
54.99
/ea
Key Features
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Size
50 in
Fabric Weight
8.5oz
Fits Waist Size
50 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102291-253
- Zoro #
- G802194676
- UPC #
- 889192969551
- Country of Origin
- Bangladesh
- Item
- Relaxed Straight Dungaree
- Color
- Dark Khaki
- Material
- 98% Cotton/2% Spandex Canvas
- Gender
- Men's
- Inseam
- 30 in
- Fabric Weight
- 8.5oz
- Series
- Rigby
- Waist Rise
- Mid Rise
- Style Number
- 102291
- Fit
- Relaxed
Dimensions
- Size
- 50 in
- Fits Waist Size
- 50 in
- Length
- 30 in
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.