
Shop CARHARTT
See all product information
Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Gravel, 30 in x 34 in
Mfr # 102291-039
Zoro # G302194541
product price:Â $54.99
/eaKey Features
Material
98% Cotton / 2% Spandex Canvas
Gender
Men's
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
102291-039
Zoro #
G302194541
UPC #
889192321281
Country of Origin
Bangladesh
Dimensions
Size
30 in
Details
Item
Relaxed Straight Dungaree
Color
Gravel
Material
98% Cotton / 2% Spandex Canvas
Gender
Men's
Inseam
34 in
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Style Number
102291
Fit
Relaxed
Description
BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.