Shop CARHARTT

Mens Rigby Relaxed Straight Dungaree, 8.5oz 98% Cotton/2% Spandex Canvas, Gravel, 36 in x 30 in

  • Mfr # 102291-039

  • Zoro # G902189787


product price:  $54.99
/ea

Key Features

Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Size
36 in
Fabric Weight
8.5oz
Series
Rigby
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102291-039
Zoro #
G902189787
UPC #
889192320833
Country of Origin
Bangladesh

Dimensions

Size
36 in

Details

Item
Relaxed Straight Dungaree
Color
Gravel
Material
98% Cotton/2% Spandex Canvas
Gender
Men's
Inseam
30 in
Fabric Weight
8.5oz
Series
Rigby
Waist Rise
Mid Rise
Fit
Relaxed
Style Number
102291

Description

BN2291 M RF Rilaxed Fitt Cnvs Wrk Pnt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.